Zoro Homepage

Antifatigue Runner, Sponge Foam, 3 ft W x 60 ft. L, 3/8 in Thick

  • Mfr # 30CM32

  • Zoro # G2225828


product price: $659.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
60 ft.
Overall Width
3 ft
Material
Sponge Foam
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CM32
Zoro #
G2225828
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 ft.
Overall Width
3 ft
Thickness
3/8 in
Mat Thickness
1/2 in
Mat Width
3 ft.
Mat Length
60 ft.
Length
60 ft.

Details

Item
Antifatigue Runner
Color
Black
Material
Sponge Foam
Surface Design
Pebble
Mat Product Type
Antifatigue Runner
Anti-Slip Surface
Yes
Backing Material
PVC Foam
Oil Resistant
No
Antimicrobial
No
Edges
Beveled
Antifatigue
Yes
Mat Surface Pattern
Diamond
Mat Color
Black
Weight
165.6 lb
Welding Safe
No
Mat Shape
Rectangle
Washdown Safe
No
Backing Characteristics
Insulation, Wear-Resistant
Number of Border Stripes
0
Autoclavable
No
Single Material Construction
Yes
Edge Style
Beveled
Durometer Rating
15
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Reversible
No
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Number of Beveled Edges
4
Thermally Insulating
Yes
NFSI High Traction Certified
No
USDA Certified
No
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Surface Material
Closed Cell PVC Foam

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.