Shop CONDOR

Antistatic Gloves, Nylon/Carbon Fiber Yarns, 7 11/16 in L, 15 ga, Gray, S, 12 PK

  • Mfr # 19L033

  • Zoro # G4644245


product price:  $25.89
/pk 12, $2.16/ea

Key Features

Color
Gray
Material
Nylon/Carbon Fiber Yarns
Length
7 11/16 in
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19L033
Zoro #
G4644245
UPC #
190735049129
Country of Origin
Korea, Republic of

Dimensions

Size- Alpha
S
Length
7 11/16 in
Thickness
15 ga
Glove Size
S
Glove Length Style
Standard
Glove Length
8 in
Size- Numeric
7
Size - Numeric
7
"Size - Numeric
S

Details

Item
Antistatic Gloves
Color
Gray
Material
Nylon/Carbon Fiber Yarns
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Standards
EN 1149 Protective Clothing: Electrostatic Properties
Coating Coverage
Uncoated
Finger Coverage
Full Finger
Waterproof
No
Silicone-Free
No
Reversible
Yes
Surface Resistivity
1.00 x 10^8 ohm/sq
Reflective Backing
No
Includes Finger Fourchettes
No
Includes Pull Strap
No
Includes ID Panel
No
Series
Condor
Glove Material Color
White
Glove Features
Anti-Static, Lint-Free
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
Anti-Static
Yes
Insulated
No
Glove Materials
Nylon
Brand and Series
Condor
Glove Construction
Seamless Knit
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Includes Padded Palm
No
Latex-Free
No
Includes Double Palm
No
Oil Resistant
No
Lint-Free
Yes
Hand Protection Style
Glove
Low-Profile Impact Protection
No
EN 388 Impact Rated
Yes
Cuff Style
Knit
Includes Red Palm
No
Water Resistant
No
Electrostatic Properties
Dissipative
Glove Coating Coverage
Uncoated
Glove Hand Style
Left and Right
High-Visibility
No
Fabric Weight
17 g
Coating Type
Uncoated
Minimum Temperature
Not Rated
Glove Coating Material
Uncoated
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Palm Type
Uncoated
EN 388 Rating
1131X
Pairs per Package
12
Knit Material Color
White
Glove Insulation Weight
17 g
Double-Dipped
No
Hem Style
Finished
Cuff Color
Gray
Sold As
Pair
Glove Lining Material
Nylon
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 17 g, Standards EN 1149, Surface Resistivity 1.00 x 10^8 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.