Shop CONDOR

Antistatic Gloves, Nylon/Copper Fiber Yarns, 7 11/16 in L, 15 ga, Tan/White, XS, 1 PR

  • Mfr # 19L038

  • Zoro # G4644297


product price:  $5.59
/pr

Key Features

Color
Tan/White
Material
Nylon/Copper Fiber Yarns
Length
7 11/16 in
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19L038
Zoro #
G4644297
UPC #
190735049174
Country of Origin
Korea, Republic of

Dimensions

Size- Alpha
XS
Length
7 11/16 in
Thickness
15 ga
Glove Size
XS
Glove Length
7.75 in
Size- Numeric
6
Size - Numeric
6
"Size - Numeric
XS

Details

Item
Antistatic Gloves
Color
Tan/White
Material
Nylon/Copper Fiber Yarns
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Standards
EN 1149 Protective Clothing: Electrostatic Properties
Coating Material
Polyurethane
Coating Coverage
Palm
Electrostatic Properties
Conductive
Glove Liner Material
Unlined
Touchscreen Compatible
Yes
Includes Pull Strap
No
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Silicone-Free
No
Waterproof
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Latex-Free
No
Cuff Style
Knit
Glove Material Color
Beige
Surface Resistivity
1.00 x 10^5 ohm/sq
Anti-Static
Yes
Finger Coverage
Full Finger
Glove Coating Color
White
Oil Resistant
No
Water Resistant
No
Series
Condor
Glove Hand Style
Left and Right
Brand and Series
Condor
Glove Materials
Nylon
ANSI/ISEA Abrasion Level
Not Rated
Insulated
No
ANSI/ISEA Puncture Level
Not Rated
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Cuff Color
Brown
Pairs per Package
12
Hand Protection Style
Glove
EN 388 Rating
1131X
Coating Type
Dipped
Reversible
Yes
Includes Finger Fourchettes
No
Hem Style
Finished
Fabric Weight
22 g
Knit Material Color
Beige
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Insulation Weight
22 g
Palm Type
Coated
Glove Coating Cover
Palm
Lint-Free
Yes
Sold As
Pair
Glove Lining Material
Nylon
Glove Features
Touchscreen Compatible
ANSI/ISEA Cut Level
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 22 g, Standards EN 1149, Surface Resistivity 1.00 x 10^5 ohm/sq, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.