Zoro Homepage

Approach Slowly Gate Will Open, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471V81

  • Mfr # 471V81

  • Zoro # G5852977


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Approach Slowly Gate Will Open
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V81
Zoro #
G5852977
UPC #
00194484165451
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Approach Slowly Gate Will Open
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header
No Header
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Material Properties
Flexible
Graffiti Resistant
No
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Approach Slowly Gate Will Open
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Format
Other Format
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Approach Slowly Gate Will Open, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.