Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, PVC, Yellow, 46 1/2 in, XL

  • Mfr # 11J844

  • Zoro # G3977617


product price: $29.15
/ea

Key Features

Color
Yellow
Material
PVC
Named Size
XL
Width
54 in
Overall Length
46 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11J844
Zoro #
G3977617
UPC #
190735047552
Country of Origin
China

Dimensions

Named Size
XL
Width
54 in
Overall Length
46 1/2 in
Thickness
11 mil
Sleeve Length
25 in
Length Type
Shin
Ergonomic Support Size
XL

Details

Item
Apron
Color
Yellow
Material
PVC
Closure Type
Ties
Standards
CSPC 16CFR 1610
Grommet Type
Metal
Seam Style
Serged
Resistant To
Alkalis, Caustics, Lacquers, Most Acids, Oils, Tars
Number of Pockets
0
Cuff Style
Elastic
Packaging
Individually Packaged
Neck Closure Type
Tie
Waist Closure
Tie
Anti-Static
No
Material Performance
Heavy Duty
Apron Type
Sleeve
Includes Grommets
Yes
Breakaway
No
Grommet Material
Metal
FDA Compliant
No
Material Weight
385 g/sq m
Back Style
Open
Garment Style
Apron
Brand and Series
Condor
Includes Sleeves
Yes
Series
Condor
Liquid Dispersal Type
Splash, Spray
Secondary Flame Resistance
No

Description

Apron, Anti-Static No, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Grommet Material Metal, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 385 g/sq m, Named Size XL, Neck Closure Type Tie, Overall Length 46 1/2 in, Overall Width 65 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.