AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in, 10 in W x 14 in H, Polyethylene, 485J53

  • Mfr # 485J53

  • Zoro # G6266561


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J53
Zoro #
G6266561
UPC #
00194484275143
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header
Safety First
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Sign Header Background Color
Green
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend
Fire Extinguisher Area In Front Must Be Kept Clear For 36"
Anti-Slip Surface
No
Mirror Print
No
NFPA Standard
NFPA 10
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Area In Front Must Be Kept Clear For 36 In., Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.