AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485J51

  • Mfr # 485J51

  • Zoro # G6254637


product price:  $22.19
/ea

Key Features

Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485J51
Zoro #
G6254637
UPC #
00194484275129
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Safety First
Material Properties
Rigid
Sign Header Background Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Sign Legend
Fire Extinguisher Area In Front Must Be Kept Clear For 36"
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
NFPA Standard
NFPA 10
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Extinguisher Area In Front Must Be Kept Clear For 36 In., Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.