AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485J54

  • Mfr # 485J54

  • Zoro # G6314137


product price:  $3.89
/ea

Key Features

Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485J54
Zoro #
G6314137
UPC #
00194484275150
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Background Color
Green
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Mirror Print
No
Chemical Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
NFPA Standard
NFPA 10
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Fire Extinguisher Area In Front Must Be Kept Clear For 36"
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Safety First
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Area In Front Must Be Kept Clear For 36 In., Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.