Zoro Homepage

(ARROW SYMBOL), 6 in W x 6 in H, Square, Polycarbonate, 486F51

  • Mfr # 486F51

  • Zoro # G6294467


product price: $16.99
/ea

Key Features

Legend
(ARROW SYMBOL)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F51
Zoro #
G6294467
UPC #
00194484287559
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(ARROW SYMBOL)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Header
No Header
Sign Background Color
Green
Legend Style
Symbol
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Printed Language
English
Legend Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
White
Glow In The Dark
Yes
Sign Legend
Green
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-50 Degrees F
Sign Legend Background Color
Green
Minimum Application Temperature
-50 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
190 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.