(ARROW SYMBOL), 6 in W x 6 in H, Square, Vinyl, 486F50

  • Mfr # 486F50

  • Zoro # G6278190


product price: $11.49
/ea

Key Features

Legend
(ARROW SYMBOL)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F50
Zoro #
G6278190
UPC #
00194484287542
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(ARROW SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
Green
OSHA Compliant
No
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Legend Style
Symbol
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Green
Sign Legend Background Color
Green
Graffiti Resistant
Yes
Sign Legend Style
Symbol
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Legend Pictogram Description
Right Arrow
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
Yes
Outdoor Life Expectancy
5 yr
Adhesive Style
Permanent
Material Properties
Flexible
Sign Format
Other Format
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Corrosion Resistant
Yes
Adhesive Type
Acrylic
Sign Header
No Header
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Legend Pictogram ID
PARW-138
Average Outdoor Durability
5 yr
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.