(ASSEMBLY MUSTER STATION SYMBOL), 6 in W x 6 in H, Square, Vinyl, 486F76

  • Mfr # 486F76

  • Zoro # G6253970


product price: $11.49
/ea

Key Features

Legend
(ASSEMBLY MUSTER STATION SYMBOL)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F76
Zoro #
G6253970
UPC #
00194484287795
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(ASSEMBLY MUSTER STATION SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
No
Legend Style
Symbol
Header
No Header
Sign Background Color
Green
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
No
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Format
Other Format
Sign Legend Background Color
Green
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend
Green
Maximum Service Temperature
190 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend Style
Symbol
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Application Temperature
-50 Degrees F
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Glow In The Dark
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.