Zoro Homepage

Automatic Caution Door, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471V86

  • Mfr # 471V86

  • Zoro # G5240118


product price: $9.79
/ea

Key Features

Legend
Automatic Caution Door
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V86
Zoro #
G5240118
UPC #
00194484016456
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Automatic Caution Door
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Legend
Automatic Door
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Black, Yellow
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Door, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.