Zoro Homepage

Automatic Caution Door, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471V90

  • Mfr # 471V90

  • Zoro # G5093702


product price: $7.29
/ea

Key Features

Legend
Automatic Caution Door
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V90
Zoro #
G5093702
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Automatic Caution Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Black, Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend
Automatic Door
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Black, Yellow
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Sign Header
Caution
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Style
Permanent
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Door, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.