Zoro Homepage

Automatic Caution Door, 6 in W x 6 in H, Square, Vinyl, 471V89

  • Mfr # 471V89

  • Zoro # G5514122


product price: $2.69
/ea

Key Features

Legend
Automatic Caution Door
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V89
Zoro #
G5514122
UPC #
00194484104818
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Automatic Caution Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
Black, Yellow
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Protective Coating
No Protective Coating
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Automatic Door
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Legend Background Color
Black, Yellow
ANSI 969 Compliant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Graffiti Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Automatic Door, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.