Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avoid Accidents Clean Up Spills, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470M98

  • Mfr # 470M98

  • Zoro # G5626938


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Avoid Accidents Clean Up Spills
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M98
Zoro #
G5626938
UPC #
00194484095383
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Avoid Accidents Clean Up Spills
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Mirror Print
No
Material Properties
Flexible
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Avoid Accidents Clean Up Spills
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid Accidents Clean Up Spills, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.