Zoro Homepage

AVOID CONTAMINATION. WASH YOUR HANDS., 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485P04

  • Mfr # 485P04

  • Zoro # G6308038


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Polyethylene
Width
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P04
Zoro #
G6308038
UPC #
00194484279479
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend
Avoid Contamination. Wash Your Hands.
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Contamination. Wash Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.