AVOID CONTAMINATION. WASH YOUR HANDS., 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 485N94

  • Mfr # 485N94

  • Zoro # G6261138


product price:  $22.89
/ea

Key Features

Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Aluminum
Height
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N94
Zoro #
G6261138
UPC #
00194484279387
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend
Avoid Contamination. Wash Your Hands.
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Header
Notice
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Contamination. Wash Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.