Zoro Homepage

AVOID CONTAMINATION. WASH YOUR HANDS., 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485P03

  • Mfr # 485P03

  • Zoro # G6291901


product price: $6.59
/ea

Key Features

Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P03
Zoro #
G6291901
UPC #
00194484279462
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header
Notice
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Blue
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Rigid
Sign Legend
Avoid Contamination. Wash Your Hands.
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header
Notice
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination. Wash Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.