Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Stp Vest, Unrated Orange/Red, Univ

  • Mfr # 53YL96

  • Zoro # G3371763


product price: $5.99
/ea

Key Features

Size
Universal
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL96
Zoro #
G3371763
UPC #
190735940990
Country of Origin
China

Dimensions

Size
Universal
Fits Chest Size
36 in to 52 in
Vest Size
Universal
Length
29 in
Maximum Chest Size
52 in
Minimum Chest Size
36 in
Reflective Stripe Width
39/100 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow/Silver
Features
360 Degrees Visibility
Standards
Not ANSI Rated
ATPV Rating
Not Rated
Safety Vest Style
Standard
Reflective Stripe Location
Chest
Includes ID Window
No
Number of Outside Pockets
0
ANSI Type
Unrated
Reflective Stripe Border Type
Contrasting
Breakaway
No
Total Number of Pockets
0
Horizontal Stripe Type
None
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Number of Inside Pockets
0
Cooling
No
Includes LED Lights
No
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Color
Yellow
Reflective Stripe Main Color
Silver
Expandable
No
Products By Industry
General Approach

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size Universal, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern Vertical, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.