Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Stp Vest, Unrated Orange/Red, Univ

  • Mfr # 53YM01

  • Zoro # G3376252


product price: $6.99
/ea

Key Features

Size
Universal
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM01
Zoro #
G3376252
UPC #
190735941201
Country of Origin
China

Dimensions

Size
Universal
Vest Size
Universal
Fits Chest Size
36 in to 52 in
Length
29 in
Reflective Stripe Width
39/100 in
Maximum Chest Size
54 in
Minimum Chest Size
36 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow/Silver
Features
Break Away
Standards
Not ANSI Rated
ATPV Rating
Not Rated
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Reflective Stripe Border Color
Lime
Includes ID Window
No
Horizontal Stripe Type
None
Breakaway
Yes
Total Number of Pockets
0
Cooling
No
Number of Outside Pockets
0
Reflective Stripe Border Type
Contrasting
Fall Protection Compatible
No
Fabric Construction
Mesh
Reflective Stripe Location
Back, Chest
Expandable
Yes
Vest Features
Expandable
Number of Inside Pockets
0
Includes Tool Lanyard Grommets
No
Safety Features
Breakaway
ANSI Type
Unrated
Includes LED Lights
No
Reflective Stripe Main Color
Silver

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size Universal, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern Vertical, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.