Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Stp Vest, Unrated White, Univ

  • Mfr # 53YL97

  • Zoro # G5639057


product price: $6.09
/ea

Key Features

Color
White
Size
Universal
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL97
Zoro #
G5639057
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Vest Size
S
Fits Chest Size
36 in to 52 in
Length
29 in
Maximum Chest Size
54 in
Minimum Chest Size
36 in
Reflective Stripe Width
39/100 in

Details

Item
High Visibility Vest
Color
White
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
Not ANSI Rated
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Fall Protection Compatible
No
Fabric Construction
Mesh
Expandable
Yes
Horizontal Stripe Type
Double
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Reflective Stripe Location
Back, Chest
Breakaway
No
Total Number of Pockets
0
Cooling
No
Number of Outside Pockets
0
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Includes LED Lights
No
Includes ID Window
No

Description

High Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color White, Fits Chest Size 36 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.