Zoro Homepage

Back Support, 2XL

  • Mfr # 1UM63

  • Zoro # G0026704


product price: $20.69
/ea

Key Features

Material
Polyester
Width
9 1/4 in
Back Support Size
2XL
Closure Type
Hook-and-Loop
Suspenders
1-1/2 in Detachable Knit Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UM63
Zoro #
G0026704
UPC #
190735051573
Country of Origin
China

Dimensions

Width
9 1/4 in
Back Support Size
2XL
Fits Waist Size
42 in to 46 in
Size
2XL
Support Height
9 1/4 in
Waist Size - Minimum
42 in
Suspender Length
44 1/2 in
Waist Size - Maximum
46 in

Details

Item
Back Support with Stay
Color
Orange
Material
Polyester
Closure Type
Hook-and-Loop
Suspenders
1-1/2 in Detachable Knit Elastic
Closure
Double Hook-and-Loop
Suspender Attachment
Detachable
Gender
Unisex
Includes Suspenders
Includes Suspenders
Features
4 Support Stays
Latex Content
Contains Latex

Description

Back Support with Stay, Color Orange, Material Polyester, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 9 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.