Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Back Support, Black, 4 In. Wide, Nylon, 2XL 3RUU6

Back Support, Black, 4 In. Wide, Nylon, 2XL (Discontinued)

  • Mfr # 3RUU6
  • Zoro # G4638286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RUU6
Zoro #
G4638286
UPC #
190735091074
Country of Origin
China

Dimensions

Width
4 in
Back Support Size
2XL
Fits Waist Size
43 in to 48 in

Details

Item
Back Support with Foam Core
Color
Black
Material
Nylon
Closure Type
Cam Buckle
Suspenders
None

Description

Back Support with Foam Core, Back Support Size 2XL, Fits Waist Size 43 in to 48 in, Width 4 in, Material Nylon, Suspenders None, Closure Type Cam Buckle, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.