Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Support, Black, 4 In. Wide, Nylon, S

  • Mfr # 3RUU4

  • Zoro # G4638277


product price: $13.89
/ea

Key Features

Color
Black
Material
Nylon
Width
4 in
Back Support Size
S
Closure Type
Cam Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RUU4
Zoro #
G4638277
UPC #
190735091050
Country of Origin
China

Dimensions

Width
4 in
Back Support Size
S
Fits Waist Size
28 in to 33 in
Size
S

Details

Item
Back Support with Foam Core
Color
Black
Material
Nylon
Closure Type
Cam Buckle
Suspenders
None

Description

Back Support with Foam Core, Color Black, Material Nylon, Size S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.