Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Support, Black, 6 In. Wide, Nylon, 2XL

  • Mfr # 3RUX1

  • Zoro # G3832105


product price: $10.49
/ea

Key Features

Color
Black
Material
Nylon
Width
6 in
Closure Type
Cam Buckle
Suspenders
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RUX1
Zoro #
G3832105
UPC #
190735091128
Country of Origin
China

Dimensions

Width
6 in
Back Support Size
2XL
Fits Waist Size
43 in to 48 in
Size
2XL
Waist Size - Minimum
43 in
Waist Size - Maximum
48 in
Support Height
6 in

Details

Item
Back Support with Foam Core
Color
Black
Material
Nylon
Closure Type
Cam Buckle
Suspenders
None
Closure
Buckle
Gender
Unisex
Includes Suspenders
No Suspenders
Features
Foam Core

Description

Back Support with Foam Core, Color Black, Material Nylon, Size 2XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 6 in, Closure Buckle, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.