Zoro Homepage

Back Support, Black, 6 In. Wide, Nylon, M

  • Mfr # 3RUW7

  • Zoro # G3832071


product price: $9.79
/ea

Key Features

Color
Black
Material
Nylon
Width
6 in
Closure Type
Cam Buckle
Suspenders
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RUW7
Zoro #
G3832071
UPC #
190735091098
Country of Origin
China

Dimensions

Width
6 in
Back Support Size
M
Fits Waist Size
31 in to 36 in
Size
M
Waist Size - Minimum
31 in
Waist Size - Maximum
36 in
Support Height
6 in

Details

Item
Back Support with Foam Core
Color
Black
Material
Nylon
Closure Type
Cam Buckle
Suspenders
None
Closure
Buckle
Features
Foam Core
Includes Suspenders
No Suspenders
Gender
Unisex

Description

Back Support with Foam Core, Color Black, Material Nylon, Size M, Waist Size - Minimum 31 in, Waist Size - Maximum 36 in, Support Height 6 in, Closure Buckle, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.