Zoro Homepage

Back Support, L, Black

  • Mfr # 6T560

  • Zoro # G0026521


product price: $16.19
/ea

Key Features

Color
Black
Material
Nylon
Width
7 5/8 in
Closure Type
Single Strap
Suspenders
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T560
Zoro #
G0026521
UPC #
190735108116
Country of Origin
China

Dimensions

Width
7 5/8 in
Back Support Size
L
Fits Waist Size
34 in to 38 in
Size
L
Waist Size - Maximum
38 in
Waist Size - Minimum
34 in
Support Height
7 5/8 in

Details

Item
Back Support with Lumbar Pad
Color
Black
Material
Nylon
Closure Type
Single Strap
Suspenders
None
Closure
Hook-and-Loop
Gender
Unisex
Features
Foam Core
Includes Suspenders
No Suspenders
Latex Content
Contains Latex

Description

Back Support with Lumbar Pad, Color Black, Material Nylon, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 7 5/8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.