Zoro Homepage

Back Support, M, Black

  • Mfr # 1M704

  • Zoro # G0026643


product price: $14.69
/ea

Key Features

Color
Black
Material
Polyester Mesh
Width
9 1/2 in
Closure Type
Hook-and-Loop
Suspenders
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1M704
Zoro #
G0026643
UPC #
190735051245
Country of Origin
China

Dimensions

Width
9 1/2 in
Back Support Size
M
Fits Waist Size
30 in to 34 in
Size
M
Waist Size - Minimum
30 in
Waist Size - Maximum
34 in
Support Height
9 1/2 in

Details

Item
Back Support with Lumbar Pad
Color
Black
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Suspenders
None
Closure
Double Hook-and-Loop
Includes Suspenders
No Suspenders
Gender
Unisex
Latex Content
Contains Latex

Description

Back Support with Lumbar Pad, Color Black, Material Polyester Mesh, Size M, Waist Size - Minimum 30 in, Waist Size - Maximum 34 in, Support Height 9 1/2 in, Closure Double Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Not Applicable, Suspender Length Not Applicable, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.