Zoro Homepage

Back Support, Premium, L

  • Mfr # 3RVC2

  • Zoro # G3831746


product price: $27.29
/ea

Key Features

Color
Black
Material
Elastic
Width
9 1/4 in
Closure Type
Double Hook-and-Loop
Suspenders
1-1/2 in Knit Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RVC2
Zoro #
G3831746
UPC #
190735091364
Country of Origin
China

Dimensions

Width
9 1/4 in
Back Support Size
L
Fits Waist Size
35 in to 40 in
Size
L
Suspender Length
45 1/2 in
Support Height
9 1/4 in
Waist Size - Minimum
35 in
Waist Size - Maximum
40 in

Details

Item
Back Support
Color
Black
Material
Elastic
Closure Type
Double Hook-and-Loop
Suspenders
1-1/2 in Knit Elastic
Closure
Double Hook-and-Loop
Gender
Unisex
Features
5 Support Stays, Adjustable Shoulder Strap
Includes Suspenders
Includes Suspenders
Latex Content
Contains Latex
Suspender Attachment
Detachable

Description

Back Support, Color Black, Material Elastic, Size L, Waist Size - Minimum 35 in, Waist Size - Maximum 40 in, Support Height 9 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Adjustable Shoulder Strap, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.