Zoro Homepage

Back Support, Standard, 9 In W, Small

  • Mfr # 1AAT5

  • Zoro # G0026546


product price: $13.69
/ea

Key Features

Color
Black
Material
Elastic
Width
9 in
Closure Type
Double Hook-and-Loop
Suspenders
1-1/2 in Detachable Knit Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AAT5
Zoro #
G0026546
UPC #
190735049686
Country of Origin
China

Dimensions

Width
9 in
Back Support Size
S
Fits Waist Size
25 in to 30 in
Size
S
Waist Size - Minimum
25 in
Suspender Length
38 in
Waist Size - Maximum
30 in
Support Height
9 in

Details

Item
Back Support with Stay
Color
Black
Material
Elastic
Closure Type
Double Hook-and-Loop
Suspenders
1-1/2 in Detachable Knit Elastic
Closure
Hook-and-Loop
Suspender Attachment
Detachable
Features
2 Support Stays, Polyethylene Support Strip
Gender
Unisex
Latex Content
Contains Latex
Includes Suspenders
Includes Suspenders

Description

Back Support with Stay, Color Black, Material Elastic, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Polyethylene Support Strip, Suspender Length 38 in, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.