Zoro Homepage

Back Support, Universal, Black

  • Mfr # 3RVA8

  • Zoro # G4192237


product price: $20.89
/ea

Key Features

Color
Black
Material
Polyester Mesh
Width
9 in
Back Support Size
Universal
Closure Type
Double Overlap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RVA8
Zoro #
G4192237
UPC #
190735091357
Country of Origin
China

Dimensions

Width
9 in
Back Support Size
Universal
Fits Waist Size
26 in to 48 in
Size
Universal
Suspender Length
44 1/2 in
Support Height
9 in
Waist Size - Minimum
26 in
Waist Size - Maximum
48 in

Details

Item
Back Support with Stay
Color
Black
Material
Polyester Mesh
Closure Type
Double Overlap
Suspenders
1-1/2 in Knit Elastic
Closure
Double Hook-and-Loop
Includes Suspenders
Includes Suspenders
Gender
Unisex
Features
Adjustable Shoulder Strap
Suspender Attachment
Detachable
Latex Content
Contains Latex

Description

Back Support with Stay, Color Black, Material Polyester Mesh, Size Universal, Waist Size - Minimum 26 in, Waist Size - Maximum 48 in, Support Height 9 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Adjustable Shoulder Strap, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.