BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE., 10 in H x n14 in W, Polyethylene, 486N92

  • Mfr # 486N92

  • Zoro # G6311888


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE AN AUTOMATIC EMERGENCY ON MY PART
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486N92
Zoro #
G6311888
UPC #
00194484289751
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE AN AUTOMATIC EMERGENCY ON MY PART
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Sign Legend
Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.