BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE, 7 in H x 10 in W, Polyethylene, 486N91

  • Mfr # 486N91

  • Zoro # G6246919


product price:  $9.79
/ea

Key Features

Legend
BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE AN AUTOMATIC EMERGENCY ON MY PART
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486N91
Zoro #
G6246919
UPC #
00194484289744
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE AN AUTOMATIC EMERGENCY ON MY PART
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
No
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.