Zoro Homepage

Ball Valve Lockout, Red, 4-29/64" H

  • Mfr # 437R16

  • Zoro # G5841689


product price: $28.99
/ea

Key Features

Lockout Material
Steel
Lockout Color
Red
For Maximum Padlock Shackle Diameter
5/16 in
Maximum Number of Padlocks
1
Overall Height
4.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R16
Zoro #
G5841689
UPC #
00194484150020
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Height
4.45 in
Overall Width
5 in
Fits Pipe Size
1 1/4 in to 3 in
For Minimum Pipe Size
1 1/4 in
For Maximum Handle Thickness
7/16 in
For Maximum Handle Width
2.5 in
For Maximum Pipe Size
3 in
Overall Length
7.5 in

Details

Item
Ball Valve Lockout
Lockout Material
Steel
Lockout Color
Red
Maximum Number of Padlocks
1
For Use With
Large Levers, T-handles, Hard-to-Secure Mechanical Devices
For Handle Type
T-Handle
Standards
OSHA 1910.147
Temp. Range
-20 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F

Description

Ball Valve Lockout, For Handle Type T-Handle, For Maximum Handle Thickness 7/16 in, For Maximum Handle Width 2.5 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Maximum Number of Padlocks 1, Lockout Color Red, Lockout Material Steel, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.