Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve Lockout, Red, 4-5/64" H

  • Mfr # 437R15

  • Zoro # G5803922


product price: $21.19
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
5/16 in
Maximum Number of Padlocks
2
Overall Height
4.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R15
Zoro #
G5803922
UPC #
00194484150013
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Height
4.08 in
Overall Width
3.5 in
Fits Pipe Size
1/2 in to 2 1/2 in
Overall Length
5.31 in
For Maximum Handle Thickness
1/2 in
For Maximum Pipe Size
2 1/2 in
For Minimum Pipe Size
1/2 in
For Maximum Handle Width
1 in

Details

Item
Ball Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
2
For Use With
Ball Valves
For Handle Type
Lever Handle
Valve Lockout Type
Clamp On
Standards
OSHA 1910.147
Temp. Range
-40 Degrees to 302 Degrees F
Maximum Temperature
302 Degrees F
Minimum Temperature
-40 Degrees F

Description

Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Lever Handle, For Maximum Handle Thickness 1/2 in, For Maximum Handle Width 1 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 2, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.