Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve Lockout, Red, 8-43/64" H

  • Mfr # 437R18

  • Zoro # G5787621


product price: $39.99
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
5/16 in
Maximum Number of Padlocks
2
Overall Height
8.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R18
Zoro #
G5787621
UPC #
00194484150037
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Height
8.67 in
Overall Width
4.45 in
Fits Pipe Size
2 in to 8 in
For Maximum Handle Thickness
1 in
For Minimum Pipe Size
2 in
Overall Length
12 in
For Maximum Pipe Size
8 in
For Maximum Handle Width
0.88 in

Details

Item
Ball Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
2
For Use With
Closed Valves
For Handle Type
Lever Handle
Standards
OSHA 1910.147
Temp. Range
-40 Degrees to 302 Degrees F
Maximum Temperature
302 Degrees F
Minimum Temperature
-40 Degrees F

Description

Ball Valve Lockout, For Handle Type Lever Handle, For Maximum Handle Thickness 1 in, For Maximum Handle Width 0.88 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size 2 in, Maximum Number of Padlocks 2, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.