Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baseball Cap, Polyester, Hi-Vis Lime

  • Mfr # 25F542

  • Zoro # G4798491


product price: $11.59
/ea

Key Features

Material
Polyester
Size
Universal
Style
Front Brim Hat
Adjustment Type
Hook-and-Loop
Maximum Head Circumference
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25F542
Zoro #
G4798491
UPC #
190735055250
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Baseball Hat
Material
Polyester
Color
Green
Style
Front Brim Hat
Adjustment Type
Hook-and-Loop
Maximum Head Circumference
23 in
Pattern
Solid
Garment Type
Baseball Hat
Cooling
No

Description

Baseball Hat, Style Front Brim Hat, Garment Type Baseball Hat, Adjustment Type Hook-and-Loop, Cooling No, Material Polyester, Pattern Solid, Color Green, Size Universal, Maximum Head Circumference 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.