Zoro Homepage

BASEMENT NOT AN EXIT, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 480M70

  • Mfr # 480M70

  • Zoro # G5821763


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
BASEMENT NOT AN EXIT
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M70
Zoro #
G5821763
UPC #
00194484245122
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
BASEMENT NOT AN EXIT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Sign Background Color
Red, White
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
White
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Legend
Basement Not An Exit
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Basement Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.