This item is Discontinued.

Condor BE ALERT DON'T GET HURT, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 478X09 478X09

This item is Discontinued.

Condor

BE ALERT DON'T GET HURT, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 478X09 (Discontinued)

Mfr # 478X09
Zoro # G5798270
UPC # 00194484223915
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478X09
Zoro #
G5798270
UPC #
00194484223915
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
BE ALERT DON'T GET HURT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Red
Legend Style
Text
Sign Background Color
White
Sign Legend Text Color
Red
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Legend
Be Alert Don'T Get Hurt
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Style
Text
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Be Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.