BE ALERT DON'T GET HURT, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478X11

  • Mfr # 478X11

  • Zoro # G5775782


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
BE ALERT DON'T GET HURT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X11
Zoro #
G5775782
UPC #
00194484223939
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
BE ALERT DON'T GET HURT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend
Be Alert Don'T Get Hurt
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Sign Header
No Header
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
State Specific Sign
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Be Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.