Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beard Cover, Polyester, Blue, 1000 PK

  • Mfr # 819LP4

  • Zoro # G112471030


product price: $99.39
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Polyester
Latex-Free
Yes
Anti-Static
No
Federal 209E Cleanroom Class
Not Rated
Product Type
Beard Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819LP4
Zoro #
G112471030
UPC #
-
Country of Origin
China

Dimensions

Named Size
Universal
Aperture Size
1/8 in

Details

Item
Beard Cover
Color
Blue
Material
Polyester
Latex-Free
Yes
Anti-Static
No
Federal 209E Cleanroom Class
Not Rated
Product Type
Beard Cover
Standards
FDA 21 CFR Part 177
Attachment Style
Elastic Headband
Metal Detectable
No
Denier
50 den
Seam Style
Stitched
Packaging
Box

Description

Beard Cover, Anti-Static No, Aperture Size 1/8 in, ATPV Rating Not Applicable, Attachment Style Elastic Headband, Color Blue, Denier 50 den, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Cover, Seam Style Stitched, Standards FDA 21 CFR Part 177, Sterilization Status Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.