Zoro Homepage

Belt, Lifting, L, Black

  • Mfr # 5T541

  • Zoro # G0026424


product price: $18.79
/ea

Key Features

Color
Black
Material
Polyester
Width
8 1/4 in
Closure Type
Hook-and-Loop
Suspenders
1-1/2 in Woven Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T541
Zoro #
G0026424
UPC #
190735105610
Country of Origin
China

Dimensions

Width
8 1/4 in
Back Support Size
L
Fits Waist Size
34 in to 38 in
Size
L
Waist Size - Maximum
38 in
Support Height
8 1/4 in
Suspender Length
45 1/2 in
Waist Size - Minimum
34 in

Details

Item
Back Support with Stay
Color
Black
Material
Polyester
Closure Type
Hook-and-Loop
Suspenders
1-1/2 in Woven Elastic
Closure
Double Hook-and-Loop
Features
4 Support Stays
Gender
Unisex
Latex Content
Contains Latex
Includes Suspenders
Includes Suspenders
Suspender Attachment
Detachable

Description

Back Support with Stay, Color Black, Material Polyester, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 8 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.