Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Bib Apron, Nitrile Rubber/Polyester, 16 mil Thick, 45 in L, Black, Universal Size

  • Mfr # 4T296

  • Zoro # G0879471


product price: $22.99
/ea

Key Features

Color
Black
Material
Nitrile/Hycar Rubber/Polyester
Named Size
Universal
Width
35 in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T296
Zoro #
G0879471
UPC #
190735101339
Country of Origin
Colombia

Dimensions

Named Size
Universal
Width
35 in
Overall Length
45 in
Thickness
16 mil
Length Type
Knee

Details

Item
Bib Apron
Color
Black
Material
Nitrile/Hycar Rubber/Polyester
Closure Type
Ties
Grommet Type
None
Seam Style
Serged
Number of Pockets
0
Standards
CPSC CFR 1610
Resistant To
Acids, Oils
Series
Condor
Breakaway
No
Waist Closure
Tie
Includes Sleeves
No
Packaging
Individually Packaged
Brand and Series
Condor
Material Performance
Medium Duty
Apron Type
Bib
Back Style
Open
Includes Grommets
No
FDA Compliant
No
Garment Style
Apron
Anti-Static
No
Neck Closure Type
Tie
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray

Description

Bib Apron, Anti-Static No, Apron Material Hycar/Nitrile, Apron Type Bib, Back Style Open, Breakaway No, Color Black, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 45 in, Overall Width 35 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor, Sleeve Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.