Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Bib Apron, Polyester/SBR Rubber, 16 mil Thick, 45 in L, Black, Universal Size

  • Mfr # 4T299

  • Zoro # G0817074


product price: $20.85
/ea

Key Features

Color
Black
Material
Polyester/SBR Rubber
Named Size
Universal
Width
35 in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T299
Zoro #
G0817074
UPC #
190735101346
Country of Origin
Korea, Republic of

Dimensions

Named Size
Universal
Width
35 in
Overall Length
45 in
Thickness
16 mil

Details

Item
Bib Apron
Color
Black
Material
Polyester/SBR Rubber
Closure Type
Ties
Standards
CPSC CFR 1610
Number of Pockets
0
Seam Style
Serged
Resistant To
Abrasion, Acids, Caustics, Chemicals
Grommet Type
None
Series
Condor
Breakaway
No
Waist Closure
Tie
Neck Closure Type
Tie
Packaging
Individually Packaged
Back Style
Open
Apron Type
Bib
Anti-Static
No
Liquid Dispersal Type
Splash, Spray
Secondary Flame Resistance
No
Specialized Hazard Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray

Description

Bib Apron, Anti-Static No, Apron Material SBR, Apron Type Bib, Back Style Open, Breakaway No, Color Black, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 45 in, Overall Width 35 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor, Sleeve Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.