Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size

  • Mfr # 3BU46

  • Zoro # G0694382


product price: $13.19
/ea

Key Features

Color
Blue
Material
PVC
Named Size
Universal
Width
35 in
Overall Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BU46
Zoro #
G0694382
UPC #
190735090176
Country of Origin
China

Dimensions

Named Size
Universal
Width
35 in
Overall Length
50 in
Thickness
18 mil
Length Type
Shin

Details

Item
Bib Apron
Color
Blue
Material
PVC
Closure Type
Ties
Number of Pockets
0
Resistant To
Abrasion, Acids, Alcohols, Bases, Caustics, Cuts
Grommet Type
Plastic
Seam Style
Seamless
Series
Condor
Grommet Material
Plastic
Breakaway
No
Apron Type
Bib
Includes Sleeves
No
Brand and Series
Condor
Neck Closure Type
Tie
Garment Style
Apron
Material Performance
Heavy Duty
Includes Grommets
Yes
Waist Closure
Tie
Anti-Static
No
Back Style
Open
Packaging
Individually Packaged
FDA Compliant
No
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray

Description

Bib Apron, Anti-Static No, Apron Material PVC, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant No, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 50 in, Overall Width 35 in, Packaging Individually Packaged, Seam Style Seamless, Secondary Flame Resistance No, Series Condor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.