Shop CONDOR
See all product information
Create Account
Bib Apron, Sewn, White, 100 PK
- Mfr # 817GN4
- Zoro # G912190452
product price:Â
$
61.15
/pk of 100, $0.61/ea
Key Features
Color
White
Seam Style
Sewn
Named Size
Universal
Anti-Static
No
Liquid Dispersal Type
Splash, Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817GN4
- Zoro #
- G912190452
- UPC #
- -
- Country of Origin
- China
- Item
- Bib Apron
- Color
- White
- Seam Style
- Sewn
- Anti-Static
- No
- Liquid Dispersal Type
- Splash, Spray
- Waist Closure
- Tie
- Back Style
- Open
- Apron Type
- Bib
- Breakaway
- No
- Material Weight
- 56 g/sq m
- Standards
- FDA 21 CFR 177.1520
- Neck Closure Type
- Loop Strap
- Packaging
- Bulk
- Secondary Flame Resistance
- No
- Wire Color
- White
Dimensions
- Named Size
- Universal
- Overall Length
- 36 in
- Overall Width
- 28 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Bib Apron, Anti-Static No, Apron Material Microporous, Apron Type Bib, ATPV Rating Not Applicable, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Flame Resistance and Retardance Ratings Not Applicable, Grommet Material Not Applicable, Hazard Risk Category Not Applicable, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Material Weight 56 g/sq m, Named Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.