Billing Department, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453M23

  • Mfr # 453M23

  • Zoro # G5901128


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Billing Department
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M23
Zoro #
G5901128
UPC #
00194484259488
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Legend
Billing Department
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
Symbol
Billing Department
Header
No Header
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
OSHA Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Legend Background Color
Black, White
Sign Format
Other Format
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Material Properties
Rigid
Mirror Print
No
Corrosion Resistant
Yes
Sign Header
No Header
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Billing Department
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Billing Department, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.