Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 447V45

  • Mfr # 447V45

  • Zoro # G5820077


product price: $22.89
/ea

Key Features

Header
No Header
Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V45
Zoro #
G5820077
UPC #
00194484150082
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
No Header
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
For Biosecurity Purposes Step Into Foot Bath Before Proceeding
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Format
Other Format
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Biosecurity Purposes Step Into Foot Bath Before Proceeding, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.