Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 447V89

  • Mfr # 447V89

  • Zoro # G5859627


product price: $23.99
/ea

Key Features

Header
No Header
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V89
Zoro #
G5859627
UPC #
00194484150259
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Sign Legend Text Color
Black
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Legend Pictogram ID
PRAD-34
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Legend Pictogram Description
Biohazard
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend
Biohazard Authorized Personnel Only
Corrosion Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Mirror Print
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.