Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 447X07

  • Mfr # 447X07

  • Zoro # G5892770


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X07
Zoro #
G5892770
UPC #
00194484150938
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Material
Aluminum
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend
Biological Hazard Authorized Personnel Only
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Background Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biological Hazard Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.